Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0006940

1P4MA0006940

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116254865
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0006940
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Bumpers w/o Bumpers
Mounting Style MS4 - MX5
Mounting Style Code TEF
Seal Material Nitrile
Rod End Thread 7/16-20
Temperature Range [Min] -10 °F
Mounting Style Description Sleeve Nut w/Side Tap
Piston Material Aluminum
Rod Diameter 5/8 in
Cylinder Material Clear Anodized Aluminum Alloy
Lube Specification Non Lube Design
Rod Thread Type UNF
Cushions Noncushioned
Port Type NPTF
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Magnetic Ring No
Filtration Requirement 40 micron
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 1.5 in
Seal Type Lipseal
Piston No. 1
Rod End Style Male, Small
Series 4MA
Corrosion Resistant Yes
Port Size 3/8
Filter Media Filtered Air
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison