
- 4MA Series Cylinder
- 5 in Bore x 19 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Mounting Style | MF1 |
Port Type | NPTF |
Mounting Style Description | Head Rectangular Flange |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Temperature Range [Max] | 250 °F |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Series | 4MA |
Pressure [Max] | 250 psig |
Port Size | 1/2 |
Cushions | Noncushioned |
Magnetic Ring | Yes |
Mounting Style Code | J |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 5 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Rod Thread Type | UNF |
Rod End Style | Special - Specify |
Seal Type | Lipseal |
Weight | 0.0 LB |
