- 4MA Series Cylinder
- 3 1/4 in Bore x 7.63 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
| Filter Media | Filtered Air |
| End Type | Single Rod |
| Mounting Style | MS4 - MX5 |
| Port Type | BSPP |
| Bumper Thickness | 0.25 in |
| Pressure [Max] | 250 psig |
| Cushions | Cushioned, Both Ends |
| Filtration Requirement | 40 micron |
| Temperature Range [Min] | -10 °F |
| Bumpers | Bumper on Cap End |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | G 1/2 |
| Mounting Style Description | Sleeve Nut w/Side Tap |
| Lube Specification | Non Lube Design |
| Piston No. | 1 |
| Seal Material | Nitrile |
| Temperature Range [Max] | 165 °F |
| Rod Diameter | 1 in |
| Seal Type | Lipseal |
| Corrosion Resistant | Yes |
| Rod End Style | Special - Specify |
| Rod Thread Type | Metric |
| Series | 4MA |
| Magnetic Ring | Yes |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Cylinder Bore Size | 3.25 in |
| Rod Material | Stainless Steel |
| Mounting Style Code | TEF |
| Weight | 0.0 LB |

