
- 4MA Series Cylinder
- 1 1/2 in Bore x 1 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Magnetic Ring | No |
Mounting Style | MT2 |
End Type | Single Rod |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 1.5 in |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Port Type | NPTF |
Corrosion Resistant | Yes |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Rod Diameter | 5/8 in |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Mounting Style Code | DB |
Piston Material | Aluminum |
Rod End Style | Male, Full |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Rod Material | Stainless Steel |
Temperature Range [Max] | 250 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Description | Cap Trunnion |
Port Size | 3/8 |
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
