
- 4MA Series Cylinder
- 4 in Bore x 1 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Rod End Style | Special - Specify |
Pressure [Max] | 250 psig |
Magnetic Ring | No |
Port Type | NPTF |
End Type | Single Rod |
Corrosion Resistant | Yes |
Series | 4MA |
Rod Thread Type | UNF |
Rod Diameter | 1 in |
Rod Material | Stainless Steel |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Piston Material | Aluminum |
Mounting Style | MT1 |
Cylinder Bore Size | 4 in |
Piston No. | 1 |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Mounting Style Code | D |
Temperature Range [Min] | -10 °F |
Seal Material | Metallic Rod Wiper, Nitrile Seal |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Port Size | 1/2 |
Mounting Style Description | Head Trunnion |
Weight | 0.0 LB |
