Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0006400

1P4MA0006400

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #111143087
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0006400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Pressure [Max] 250 psig
Mounting Style MS2
Rod Thread Type UNF
Cushions Cushioned, Both Ends
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Magnetic Ring Yes
Mounting Style Code C
Series 4MA
Port Type NPTF
Seal Type Lipseal
Port Size 3/8
Bumpers w/o Bumpers
Cylinder Bore Size 2 in
Mounting Style Description Side Lug
Temperature Range [Max] 165 °F
Rod End Style Special - Specify
End Type Single Rod
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Lube Specification Non Lube Design
Piston No. 1
Rod Diameter 5/8 in
Filtration Requirement 40 micron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison