Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0006257

1P4MA0006257

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116253566
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0006257
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Seal Type Lipseal
Cylinder Bore Size 2.5 in
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Port Size 3/8
Rod End Thread 1/2-20
Filter Media Filtered Air
Series 4MA
Bumpers w/o Bumpers
Cushions Noncushioned
Port Type NPTF
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Magnetic Ring Yes
Mounting Style Code F
Pressure [Max] 250 psig
Rod Diameter 5/8 in
Lube Specification Non Lube Design
Seal Material Nitrile
End Type Single Rod
Mounting Style Description Side Tap
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MS4
Piston No. 1
Rod End Style Male, Intermediate
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison