Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0006042

1P4MA0006042

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116253868
  • 4MA Series Cylinder
  • 5 in Bore x 23.63 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0006042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 23.63 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Rod Material Case Hardened Chrome-Plated Carbon Steel
Bumpers w/o Bumpers
Seal Type Lipseal
Port Size 1/2
Pressure [Max] 250 psig
Cylinder Bore Size 5 in
Mounting Style Description Cap Fixed Clevis
Temperature Range [Min] -10 °F
Series 4MA
Filtration Requirement 40 micron
Port Type NPTF
Temperature Range [Max] 165 °F
Magnetic Ring No
Rod Thread Type UNF
Filter Media Filtered Air
Rod Diameter 1 3/8 in
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Lube Specification Non Lube Design
Mounting Style Code BB
Corrosion Resistant Yes
Mounting Style MP1
Rod End Style Special - Specify
Piston No. 3
End Type Single Rod
Seal Material Nitrile
Piston Material Aluminum
Cushions Noncushioned
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison