
- 4MA Series Cylinder
- 5 in Bore x 5 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumper Thickness | 0.25 in |
Seal Material | Nitrile |
Port Size | 1/2 |
Filtration Requirement | 40 micron |
Cushions | Cushioned, Both Ends |
Rod Thread Type | UNF |
Mounting Style | MF1 |
Filter Media | Filtered Air |
Rod End Style | Special - Specify |
Corrosion Resistant | Yes |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Rod Material | Stainless Steel |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Bumpers | Bumpers on Both Ends |
Cylinder Style | Tie Rod, NFPA |
Magnetic Ring | No |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Series | 4MA |
Mounting Style Code | J |
Mounting Style Description | Head Rectangular Flange |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Cylinder Bore Size | 5 in |
Piston No. | 1 |
Weight | 0.0 LB |
