Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0005992

1P4MA0005992

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116253824
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 34 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0005992
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 34 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Cylinder Bore Size 2.5 in
Cylinder Style Tie Rod, NFPA
Magnetic Ring Yes
Mounting Style Code J
Piston No. 3
Mounting Style Description Head Rectangular Flange
Port Size 3/8
Corrosion Resistant Yes
Rod Diameter 1 in
Lube Specification Non Lube Design
Bumpers w/o Bumpers
Port Type NPTF
Series 4MA
Filter Media Filtered Air
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Seal Material Nitrile
Rod End Style Special - Specify
End Type Single Rod
Cushions Cushioned, Both Ends
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Temperature Range [Max] 165 °F
Piston Material Aluminum
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MF1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison