
- 4MA Series Cylinder
- 2 in Bore x 14 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Filter Media | Filtered Air |
Rod Diameter | 5/8 in |
Mounting Style | MX0 |
Temperature Range [Min] | -10 °F |
Mounting Style Description | No Mount |
Cylinder Style | Tie Rod, NFPA |
Bumpers | Bumpers on Both Ends |
Rod End Style | Special - Specify |
Port Size | Rc3/8 |
Series | 4MA |
Mounting Style Code | T |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Port Type | BSPT |
Magnetic Ring | No |
Bumper Thickness | 0.25 in |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Cylinder Bore Size | 2 in |
Seal Material | Nitrile |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Cushions | Cushioned, Both Ends |
Weight | 0.0 LB |
