Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0005976

1P4MA0005976

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116253809
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 6 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0005976
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 6 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Temperature Range [Min] -10 °F
Seal Material Nitrile
Lube Specification Non Lube Design
Piston No. 1
Seal Type Lipseal
Port Size 1/2
Filter Media Filtered Air
Rod Thread Type UNF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Mounting Style Code BB
Mounting Style Description Cap Fixed Clevis
Cylinder Bore Size 3.25 in
Port Type NPTF
Cushions Cushioned, Both Ends
Magnetic Ring No
Rod Diameter 1 in
Rod End Thread 3/4-16
Piston Material Aluminum
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Rod End Style Male, Small
Temperature Range [Max] 165 °F
End Type Single Rod
Mounting Style MP1
Filtration Requirement 40 micron
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison