
- 4MA Series Cylinder
- 4 in Bore x 72 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Temperature Range [Max] | 165 °F |
Mounting Style Description | Cap Rectangular Flange |
Pressure [Max] | 250 psig |
Rod Material | Stainless Steel |
Port Type | NPTF |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Seal Material | Nitrile |
Rod Diameter | 1 3/8 in |
Port Size | 1/2 |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 4 in |
Filter Media | Filtered Air |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Piston No. | 3 |
Rod End Style | Special - Specify |
Mounting Style | MF2 |
Seal Type | Lipseal |
Cushions | Cushioned, Cap End |
Magnetic Ring | No |
Mounting Style Code | H |
Piston Material | Aluminum |
Weight | 0.0 LB |
