Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0005734

1P4MA0005734

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116253060
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0005734
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
Corrosion Resistant Yes
Bumpers w/o Bumpers
Cylinder Bore Size 2.5 in
Temperature Range [Max] 165 °F
Mounting Style MT1
Piston No. 3
Magnetic Ring Yes
Rod End Style Male, Small
Cushions Cushioned, Both Ends
Port Size 3/8
Seal Material Nitrile
Filtration Requirement 40 micron
Mounting Style Description Head Trunnion
Pressure [Max] 250 psig
Seal Type Lipseal
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Piston Material Aluminum
Filter Media Filtered Air
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Code D
Rod End Thread 3/4-16
Series 4MA
Lube Specification Non Lube Design
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Rod Diameter 1 in
Port Type NPTF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison