Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0005580

1P4MA0005580

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116252745
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0005580
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
Temperature Range [Min] -10 °F
Seal Material Nitrile
Cylinder Bore Size 3.25 in
Rod End Style Special - Specify
Cushions Noncushioned
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Filter Media Filtered Air
Bumpers w/o Bumpers
Mounting Style MP4
Temperature Range [Max] 165 °F
Mounting Style Description Cap Detachable Eye
Corrosion Resistant Yes
Port Size 1/2
Pressure [Max] 250 psig
Magnetic Ring Yes
Rod Thread Type UNF
End Type Single Rod
Lube Specification Non Lube Design
Piston No. 1
Series 4MA
Mounting Style Code BE
Port Type NPTF
Filtration Requirement 40 micron
Rod Diameter 1 in
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison