
- 4MA Series Cylinder
- 4 in Bore x 14 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Magnetic Ring | No |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Piston Material | Aluminum |
Port Type | NPTF |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Rod End Style | Special - Specify |
Cylinder Bore Size | 4 in |
Mounting Style | MX5 |
Corrosion Resistant | Yes |
Cushions | Cushioned, Both Ends |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 3/8 in |
Bumpers | w/o Bumpers |
Filter Media | Filtered Air |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Port Size | 1/2 |
Filtration Requirement | 40 micron |
Mounting Style Code | TE |
Mounting Style Description | Sleeve Nut |
Seal Material | Nitrile |
Rod Thread Type | UNF |
Weight | 0.0 LB |
