Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0005489

1P4MA0005489

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116252899
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0005489
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Side Lug
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Filtration Requirement 40 micron
Rod Diameter 5/8 in
Mounting Style MS2
Mounting Style Code C
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Seal Material Nitrile
End Type Single Rod
Cushions Noncushioned
Rod Thread Type UNF
Port Size 3/8
Rod End Thread 7/16-20
Lube Specification Non Lube Design
Piston No. 1
Series 4MA
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Seal Type Lipseal
Cylinder Bore Size 2.5 in
Rod End Style Male, Small
Magnetic Ring Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison