Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0004689

1P4MA0004689

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #110871619
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0004689
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Rod End Thread 7/16-20
Mounting Style Code C
Seal Type Lipseal
Filtration Requirement 40 micron
Filter Media Filtered Air
End Type Single Rod
Seal Material Nitrile
Port Type NPTF
Temperature Range [Min] -10 °F
Cushions Noncushioned
Magnetic Ring No
Rod Diameter 5/8 in
Series 4MA
Rod End Style Male, Small
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MS2
Pressure [Max] 250 psig
Lube Specification Non Lube Design
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Mounting Style Description Side Lug
Bumpers w/o Bumpers
Port Size 3/8
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Cylinder Bore Size 1.5 in
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison