Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0004425

1P4MA0004425

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116261313
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0004425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
Rod End Thread 7/16-20
Corrosion Resistant Yes
Mounting Style Description Sleeve Nut
Mounting Style Code TE
Port Size 3/8
Rod End Style Female, Short
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Bumpers w/o Bumpers
Rod Diameter 5/8 in
Pressure [Max] 250 psig
End Type Single Rod
Seal Type Lipseal
Cushions Cushioned, Both Ends
Filtration Requirement 40 micron
Temperature Range [Max] 165 °F
Series 4MA
Mounting Style MX5
Lube Specification Non Lube Design
Cylinder Bore Size 2 in
Seal Material Nitrile
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Piston Material Aluminum
Piston No. 1
Temperature Range [Min] -10 °F
Magnetic Ring Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison