Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0004422

1P4MA0004422

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116261321
  • 4MA Series Cylinder
  • 2 in Bore x 8 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0004422
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 8 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Cushions Cushioned, Both Ends
Rod End Style Special - Specify
Filtration Requirement 40 micron
Rod Diameter 5/8 in
Temperature Range [Max] 250 °F
Temperature Range [Min] -10 °F
Magnetic Ring Yes
Seal Material Fluorocarbon
Mounting Style MX0
Cylinder Material Clear Anodized Aluminum Alloy
End Type Single Rod
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Lube Specification Non Lube Design
Filter Media Filtered Air
Cylinder Bore Size 2 in
Mounting Style Description No Mount
Mounting Style Code T
Corrosion Resistant Yes
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Port Type NPTF
Piston Material Aluminum
Port Size 3/8
Pressure [Max] 250 psig
Rod Thread Type UNF
Piston No. 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison