
- 4MA Series Cylinder
- 2 1/2 in Bore x 5.38 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Piston No. | 1 |
Cushions | Cushioned, Both Ends |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2.5 in |
Mounting Style | MP2 |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Port Size | G 3/8 |
Mounting Style Description | Cap Detachable Clevis |
Seal Type | Lipseal |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Filtration Requirement | 40 micron |
Rod End Style | Special - Specify |
Port Type | BSPP |
Piston Material | Aluminum |
Rod Diameter | 5/8 in |
Temperature Range [Max] | 165 °F |
Magnetic Ring | No |
Mounting Style Code | BC |
Rod Thread Type | Metric |
End Type | Single Rod |
Weight | 0.0 LB |
