Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0004001

1P4MA0004001

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116260189
  • 4MA Series Cylinder
  • 5 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Cap End
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0004001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Temperature Range [Min] -10 °F
Mounting Style MF1
Series 4MA
Filtration Requirement 40 micron
Mounting Style Description Head Rectangular Flange
Cushions Cushioned, Cap End
Magnetic Ring Yes
Rod Diameter 1 in
Port Type NPTF
End Type Single Rod
Cylinder Bore Size 5 in
Port Size 1/2
Bumpers w/o Bumpers
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Lube Specification Non Lube Design
Corrosion Resistant Yes
Mounting Style Code J
Cylinder Style Tie Rod, NFPA
Piston No. 1
Rod End Thread 3/4-16
Pressure [Max] 250 psig
Piston Material Aluminum
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Style Male, Small
Rod Thread Type UNF
Filter Media Filtered Air
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison