Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0003834

1P4MA0003834

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116260232
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0003834
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Cylinder Bore Size 1.5 in
Rod End Style Special - Specify
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MP2
End Type Single Rod
Temperature Range [Max] 165 °F
Rod Diameter 5/8 in
Lube Specification Non Lube Design
Bumpers w/o Bumpers
Mounting Style Description Cap Detachable Clevis
Corrosion Resistant Yes
Piston No. 1
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Cushions Cushioned, Both Ends
Magnetic Ring Yes
Mounting Style Code BC
Temperature Range [Min] -10 °F
Port Size 3/8
Port Type NPTF
Seal Type Lipseal
Series 4MA
Rod Thread Type UNF
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison