
- 4MA Series Cylinder
- 2 1/2 in Bore x 15 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
Rod End Thread | 7/16-20 |
Mounting Style | MP2 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Magnetic Ring | Yes |
Bumpers | Bumper on Cap End |
Port Type | BSPP |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Mounting Style Code | BC |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Rod End Style | Male, Small |
Bumper Thickness | 0.25 in |
Pressure [Max] | 250 psig |
Port Size | G 3/8 |
Seal Material | Nitrile |
Cylinder Bore Size | 2.5 in |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Mounting Style Description | Cap Detachable Clevis |
Temperature Range [Max] | 165 °F |
Weight | 0.0 LB |
