Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0003479

1P4MA0003479

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116260617
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0003479
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Port Type NPTF
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Seal Type Lipseal
Lube Specification Non Lube Design
Rod End Style Male, Small
Cylinder Bore Size 1.5 in
Piston Material Aluminum
Corrosion Resistant Yes
Mounting Style Code T
Filter Media Filtered Air
End Type Single Rod
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston No. 1
Port Size 3/8
Temperature Range [Min] -10 °F
Seal Material Nitrile
Cushions Cushioned, Both Ends
Cylinder Style Tie Rod, NFPA
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring Yes
Mounting Style MX0
Temperature Range [Max] 165 °F
Mounting Style Description No Mount
Rod Diameter 5/8 in
Series 4MA
Pressure [Max] 250 psig
Rod Thread Type UNF
Rod End Thread 7/16-20
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison