Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0003358

1P4MA0003358

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116260342
  • 4MA Series Cylinder
  • 4 in Bore x 3 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0003358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 3 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Style Tie Rod, NFPA
Rod End Style Special - Specify
Mounting Style Code BB
Lube Specification Non Lube Design
Port Size 1/2
Seal Material Nitrile
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Pressure [Max] 250 psig
Mounting Style Description Cap Fixed Clevis
Piston No. 1
Temperature Range [Max] 165 °F
End Type Single Rod
Rod Diameter 1 in
Mounting Style MP1
Series 4MA
Seal Type Lipseal
Cushions Cushioned, Both Ends
Rod Material Case Hardened Chrome-Plated Carbon Steel
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Cylinder Bore Size 4 in
Magnetic Ring Yes
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Rod Thread Type UNF
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison