
- 4MA Series Cylinder
- 2 in Bore x 8.13 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Series | 4MA |
Rod Diameter | 5/8 in |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Cylinder Bore Size | 2 in |
Seal Material | Fluorocarbon |
Piston No. | 1 |
Mounting Style | MX0 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Port Size | G 3/8 |
Port Type | BSPP |
Temperature Range [Max] | 250 °F |
Piston Material | Aluminum |
Mounting Style Description | No Mount |
Rod End Style | Special - Specify |
Temperature Range [Min] | -10 °F |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Mounting Style Code | T |
Bumpers | w/o Bumpers |
Cushions | Cushioned, Both Ends |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Rod Material | Stainless Steel |
Weight | 0.0 LB |
