
- 4MA Series Cylinder
- 1 1/2 in Bore x 6 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Filter Media | Filtered Air |
Magnetic Ring | No |
Rod End Style | Special - Specify |
Mounting Style | MS2 |
Bumpers | w/Bumpers |
Rod Diameter | 1 in |
Port Size | 3/8 |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Series | 4MA |
Mounting Style Description | Side Lug |
Cushions | Noncushioned |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Mounting Style Code | C |
Corrosion Resistant | Yes |
Port Type | NPTF |
Rod Thread Type | UNF |
Cylinder Bore Size | 1.5 in |
Pressure [Max] | 250 psig |
Piston No. | 2 |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
