Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0002557

1P4MA0002557

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116259346
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 8 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0002557
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 8 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cushions Cushioned, Both Ends
End Type Single Rod
Temperature Range [Min] -10 °F
Series 4MA
Bumpers w/o Bumpers
Magnetic Ring Yes
Rod Thread Type UNF
Port Size 3/8
Mounting Style MP1
Lube Specification Non Lube Design
Mounting Style Code BB
Rod End Style Special - Specify
Corrosion Resistant Yes
Piston No. 1
Seal Type Lipseal
Filtration Requirement 40 micron
Cylinder Style Tie Rod, NFPA
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Cylinder Material Clear Anodized Aluminum Alloy
Rod Diameter 5/8 in
Cylinder Bore Size 1.5 in
Seal Material Nitrile
Mounting Style Description Cap Fixed Clevis
Piston Material Aluminum
Port Type NPTF
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison