Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0002444

1P4MA0002444

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116259836
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0002444
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Magnetic Ring Yes
Piston No. 1
Rod Diameter 1 in
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 3.25 in
Mounting Style Code C
Piston Material Aluminum
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Corrosion Resistant Yes
Cushions Cushioned, Both Ends
Series 4MA
Port Type NPTF
Port Size 1/2
Seal Type Lipseal
Rod End Thread 3/4-16
Mounting Style MS2
Filter Media Filtered Air
End Type Single Rod
Mounting Style Description Side Lug
Lube Specification Non Lube Design
Temperature Range [Min] -10 °F
Rod End Style Female, Short
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison