
- 4MA Series Cylinder
- 2 1/2 in Bore x 3 1/2 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod Diameter | 5/8 in |
Temperature Range [Min] | -10 °F |
Bumper Thickness | 0.25 in |
Seal Type | Lipseal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Cushions | Noncushioned |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Cap Detachable Clevis |
Series | 4MA |
Port Size | G 3/8 |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Mounting Style Code | BC |
Lube Specification | Non Lube Design |
Rod End Thread | 1/2-20 |
Mounting Style | MP2 |
End Type | Single Rod |
Rod End Style | Male, Intermediate |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 2.5 in |
Rod Thread Type | UNF |
Magnetic Ring | Yes |
Bumpers | Bumpers on Both Ends |
Filtration Requirement | 40 micron |
Port Type | BSPP |
Weight | 0.0 LB |
