
- 4MA Series Cylinder
- 2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cushions | Cushioned, Cap End |
Pressure [Max] | 250 psig |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Mounting Style Code | J |
Seal Material | Nitrile |
Cylinder Bore Size | 2 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 3 |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Mounting Style Description | Head Rectangular Flange |
Magnetic Ring | No |
Rod Diameter | 1 in |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
End Type | Single Rod |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Port Size | 3/8 |
Mounting Style | MF1 |
Rod End Style | Special - Specify |
Bumper Thickness | 0.25 in |
Bumpers | Bumpers on Both Ends |
Rod Thread Type | UNF |
Weight | 0.0 LB |
