Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0001871

1P4MA0001871

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116258810
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0001871
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Style Tie Rod, NFPA
Cushions Noncushioned
Piston No. 1
Rod Diameter 5/8 in
Series 4MA
Magnetic Ring Yes
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Rod End Thread 7/16-20
Filter Media Filtered Air
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Type NPTF
Port Size 3/8
Pressure [Max] 250 psig
Mounting Style Code C
Rod End Style Male, Small
End Type Single Rod
Bumpers w/o Bumpers
Cylinder Bore Size 1.5 in
Temperature Range [Min] -10 °F
Mounting Style MS2
Mounting Style Description Side Lug
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Corrosion Resistant Yes
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison