Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0000053

1P4MA0000053

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116258850
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 5.91 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0000053
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 5.91 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Material Clear Anodized Aluminum Alloy
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Rod End Style Special - Specify
Filtration Requirement 40 micron
End Type Single Rod
Mounting Style MP1
Seal Material Nitrile
Pressure [Max] 250 psig
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code BB
Lube Specification Non Lube Design
Piston Material Aluminum
Series 4MA
Corrosion Resistant Yes
Port Type NPTF
Rod Thread Type Metric
Rod Diameter 1 in
Seal Type Lipseal
Mounting Style Description Cap Fixed Clevis
Cylinder Bore Size 2.5 in
Piston No. 3
Filter Media Filtered Air
Magnetic Ring Yes
Cushions Cushioned, Both Ends
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison