Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

17L4KFE

Prep-Air® II Micro-Mist Lubricator
Item #101565933
  • Series 17 Micro-Mist Type Lubricator
  • 3/4" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Auto Fill Device
  • w/Body Pressure Fill
  • Polycarbonate Sight Dome
  • 0-150 psi
  • 90 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 17 Micro-Mist Type Lubricator
  • 3/4" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Auto Fill Device
  • w/Body Pressure Fill

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Max. polycarbonate bowl: 150 psi
  • Metal bowl max. 250 psi
Bowl Material Polycarbonate
Port Type NPT
Drain Type Auto Fill Device
Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 3/4
Bowl Capacity 4.9 oz
Sight Dome Polycarbonate
Lubricator Type Micro-Mist
Pressure Range [Max] 150 psi
Body Size 1/2 in
Temperature Range [Min] 32 °F
Size Designation Standard
Body Material Zinc
Flow 90 SCFM
Pressure Range [Min] 0 psi
Temperature Range [Max] 125 °F
Fill Option w/Body Pressure Fill
Oil Capacity 4.9 oz
Series 17
Component Lubricator
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison