Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

17L3MFE

Prep-Air® II Micro-Mist Lubricator
Item #101547413
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Metal Bowl w/Sight Gauge
  • Auto Fill Device
  • w/Body Pressure Fill
  • Polycarbonate Sight Dome
  • 0-250 psi
  • 90 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Metal Bowl w/Sight Gauge
  • Auto Fill Device
  • w/Body Pressure Fill

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Max. polycarbonate bowl: 150 psi
  • Metal bowl max. 250 psi
Body Material Zinc
Fill Option w/Body Pressure Fill
Drain Type Auto Fill Device
Body Size 1/2 in
Sight Dome Polycarbonate
Oil Capacity 4.9 oz
Temperature Range [Min] 32 °F
Pressure Range [Min] 0 psi
Port Type NPT
Bowl Type Metal Bowl w/ Sight Gauge
Series 17
Lubricator Type Micro-Mist
Bowl Capacity 4.9 oz
Temperature Range [Max] 175 °F
Component Lubricator
Bowl Material Zinc
Flow 90 SCFM
Port Size 1/2
Size Designation Standard
Pressure Range [Max] 250 psi
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison