Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

17L38FE

Prep-Air® II Micro-Mist Lubricator
Item #100494698
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Metal Bowl w/Sight Gauge
  • Pressure Fill
  • w/Body Pressure Fill
  • Polycarbonate Sight Dome
  • 0-250 psi
  • 90 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Metal Bowl w/Sight Gauge
  • Pressure Fill
  • w/Body Pressure Fill

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Max. polycarbonate bowl: 150 psi
  • Metal bowl max. 250 psi
Port Size 1/2
Sight Dome Polycarbonate
Series 17
Body Size 1/2 in
Oil Capacity 4.9 oz
Bowl Type Metal Bowl w/ Sight Gauge
Component Lubricator
Fill Option w/Body Pressure Fill
Bowl Capacity 4.9 oz
Pressure Range [Max] 250 psi
Body Material Zinc
Drain Type Pressure Fill
Flow 90 SCFM
Pressure Range [Min] 0 psi
Size Designation Standard
Temperature Range [Max] 175 °F
Lubricator Type Micro-Mist
Temperature Range [Min] 32 °F
Port Type NPT
Bowl Material Zinc
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison