- Series 17 Micro-Mist Type Lubricator
- 1/2" NPT
- Metal Bowl w/Sight Gauge
- Pressure Fill
- w/Fill Plug
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Accurate oil adjustment
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Max. polycarbonate bowl: 150 psi
- Metal bowl max. 250 psi
| Bowl Capacity | 4.9 oz |
| Lubricator Type | Micro-Mist |
| Oil Capacity | 4.9 oz |
| Temperature Range [Min] | 32 °F |
| Drain Type | Pressure Fill |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Fill Option | w/Fill Plug |
| Component | Lubricator |
| Port Size | 1/2 |
| Port Type | NPT |
| Sight Dome | Nylon |
| Body Size | 1/2 in |
| Series | 17 |
| Bowl Material | Zinc |
| Pressure Range [Min] | 0 psi |
| Flow | 90 SCFM |
| Temperature Range [Max] | 175 °F |
| Size Designation | Standard |
| Pressure Range [Max] | 250 psi |
| Body Material | Zinc |
| Weight | 4.0 LB |

