Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

17L32FE

Prep-Air® II Micro-Mist Lubricator
Item #100559864
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • No Drain
  • w/Body Pressure Fill
  • Polycarbonate Sight Dome
  • 0-150 psi
  • 90 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 17 Micro-Mist Type Lubricator
  • 1/2" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • No Drain
  • w/Body Pressure Fill

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Max. polycarbonate bowl: 150 psi
  • Metal bowl max. 250 psi
Fill Option w/Body Pressure Fill
Flow 90 SCFM
Port Type NPT
Pressure Range [Max] 150 psi
Pressure Range [Min] 0 psi
Temperature Range [Max] 125 °F
Body Size 1/2 in
Drain Type No Drain
Oil Capacity 4.9 oz
Temperature Range [Min] 32 °F
Size Designation Standard
Lubricator Type Micro-Mist
Sight Dome Polycarbonate
Body Material Zinc
Bowl Capacity 4.9 oz
Series 17
Bowl Material Polycarbonate
Component Lubricator
Port Size 1/2
Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison