Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 60 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Pressure Range [Min]
1 psig
Lubricator Type
Micro-Mist
Mounting Options
w/Port Blocks
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
4.9 oz
Size Designation
Standard
Has Gauge
No
Assembly Type
Modular
Body Size
1/2 in
Port Size
3/4
Relieving
Relieving
Pressure Range [Max]
60 psig
Lubricator Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Filter Drain Type
Twist Drain
Port Type
NPT
Flow
90 SCFM
Series
17
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back