Skip to content Skip to navigation menu
Parker Hannifin Corp.17H42A18A2BDJ

17H42A18A2BDJ

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102181394
  • 17 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout
+ Show More + Show Less
Parker Hannifin Corp.17H42A18A2BDJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Lubricator Fill Option w/Fill Plug
Mounting Options w/Lockout
Unit Type Two-Unit Combo
Lubricator Type Micro-Mist
Port Size 3/4
Series 17
Filter Bowl Capacity 7.2 oz
Lubricator Drain Type No Drain
Knob Type Non-Rising Knob
Has Gauge Yes
Assembly Type Modular
Filter Drain Type Twist Drain
Port Type NPT
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Body Size 1/2 in
Size Designation Standard
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Flow 90 SCFM
Lubricator Bowl Capacity 4.9 oz
Relieving Relieving
Pressure Range [Min] 2 psig
Element Micron Rating 40 µm
Pressure Range [Max] 125 psig
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison