Skip to content Skip to navigation menu
Parker Hannifin Corp.17H38A18A4BD

17H38A18A4BD

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101514581
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17H38A18A4BD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Assembly Type Modular
Element Micron Rating 40 µm
Has Gauge Yes
Unit Type Two-Unit Combo
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Port Type NPT
Lubricator Fill Option w/Fill Plug
Body Size 1/2 in
Pressure Range [Min] 2 psig
Lubricator Drain Type Twist Drain
Pressure Range [Max] 125 psig
Mounting Bracket Kit PS755P
Filter Bowl Capacity 7.2 oz
Relieving Relieving
Flow 90 SCFM
Series 17
Mounting Options w/o Port Blocks
Port Size 1/2
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Type Micro-Mist
Size Designation Standard
Filter Drain Type Automatic Float Drain
Lubricator Bowl Capacity 4.9 oz
Knob Type Non-Rising Knob
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison