Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

17H38A13A4BDC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102076812
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Mounting Bracket & Lockout
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
Port Type NPT
Port Size 1/2
Body Size 1/2 in
Element Micron Rating 40 µm
Filter Drain Type Automatic Float Drain
Lubricator Type Micro-Mist
Lubricator Drain Type Twist Drain
Assembly Type Modular
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Max] 125 psig
Mounting Options w/Mounting Bracket & Lockout
Has Gauge No
Filter Bowl Capacity 7.2 oz
Unit Type Two-Unit Combo
Series 17
Relieving Relieving
Size Designation Standard
Flow 90 SCFM
Filter Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Min] 2 psig
Knob Type Non-Rising Knob
Mounting Bracket Kit PS755P
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Capacity 4.9 oz
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison