Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

17H36B13A2BDG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102077068
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Mounting Bracket Kit PS755P
Port Type NPT
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Series 17
Pressure Range [Max] 125 psig
Port Size 1/2
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option w/Fill Plug
Has Gauge No
Size Designation Standard
Flow 90 SCFM
Lubricator Type Micro-Mist
Filter Drain Type Automatic Float Drain
Mounting Options w/Port Blocks
Relieving Relieving
Element Micron Rating 5 µm
Knob Type Non-Rising Knob
Pressure Range [Min] 2 psig
Lubricator Drain Type No Drain
Unit Type Two-Unit Combo
Assembly Type Modular
Lubricator Bowl Capacity 4.9 oz
Body Size 1/2 in
Filter Bowl Capacity 7.2 oz
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison