Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Has Gauge
Yes
Relieving
Relieving
Series
17
Body Size
1/2 in
Lubricator Type
Micro-Mist
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Assembly Type
Modular
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Metal Bowl
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
4.9 oz
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Mounting Options
w/Port Blocks
Unit Type
Two-Unit Combo
Flow
90 SCFM
Port Size
1/2
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back