Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Type
Micro-Mist
Pressure Range [Min]
5 psig
Lubricator Fill Option
w/Fill Plug
Series
17
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS807P
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Metal Bowl
Body Size
1/2 in
Pressure Range [Max]
250 psig
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Mounting Options
N/A
Lubricator Drain Type
Twist Drain
Port Size
3/4
Element Micron Rating
5 µm
Has Gauge
No
Size Designation
Standard
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Assembly Type
Close Nippled
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back