Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Mounting Bracket Kit
PS807P
Assembly Type
Close Nippled
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Size Designation
Standard
Lubricator Type
Micro-Mist
Filter Drain Type
Automatic Float Drain
Body Size
1/2 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
N/A
Pressure Range [Max]
125 psig
Series
17
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Port Size
3/4
Lubricator Drain Type
No Drain
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back