Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Has Gauge
No
Lubricator Fill Option
w/Body Pressure Fill
Size Designation
Standard
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Series
17
Pressure Range [Min]
2 psig
Body Size
1/2 in
Port Type
NPT
Lubricator Bowl Capacity
4.9 oz
Relieving
Relieving
Port Size
3/4
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS807P
Mounting Options
N/A
Flow
90 SCFM
Element Micron Rating
5 µm
Lubricator Type
Micro-Mist
Unit Type
Two-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back