Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Pressure Range [Min]
2 psig
Unit Type
Two-Unit Combo
Series
17
Relieving
Relieving
Mounting Options
N/A
Size Designation
Standard
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Flow
90 SCFM
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS807P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Pressure Fill
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Port Size
1/2
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Element Micron Rating
5 µm
Lubricator Bowl Capacity
4.9 oz
Lubricator Type
Micro-Mist
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back