Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Size Designation
Standard
Flow
90 SCFM
Element Micron Rating
40 µm
Lubricator Drain Type
Auto Fill
Mounting Bracket Kit
PS807P
Has Gauge
Yes
Unit Type
Two-Unit Combo
Port Size
1/2
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Series
17
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
N/A
Lubricator Type
Micro-Mist
Body Size
1/2 in
Port Type
NPT
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back